
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Cutoff Fitting, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.
Overview
Wireway Cutoff Fitting, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.
Also known as: 783510145309, F66WX
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)