LED Vapor Tight Fixture, 4', 40W, 120-277V, 5000K, Gray, IP65

Item #: 1129470

Cat #: VAPOR1B/040UNVD850/48EC/GR/E

UPC: 046135745553

Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 5000K, Length: 4 Foot, Color: Gray, Etched Lens, Emergency Battery Backup, Notes: 0-10V Dimmable, *Sylvania Part # 74555*

Overview

LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 5000K, Length: 4 Foot, Color: Gray, Etched Lens, Emergency Battery Backup, Notes: 0-10V Dimmable, *Sylvania Part # 74555*
Also known as: 046135745553, VAPOR1B/040UNVD850/48EC/GR/E

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Color: Gray
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)