Cooper Lighting 24GR-LD5-48-F1-UNV-L840-CD1-U

Item #: 1129418

Cat #: 24GR-LD5-48-F1-UNV-L840-CD1-U

UPC: 080083817153

Documents & Guides
METALUX 24GR-LD5-48-F1-UNV- L840-CD1-U
Sign In or Register to view pricing and more.

No associated products found.

Overview

METALUX 24GR-LD5-48-F1-UNV- L840-CD1-U
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083817153, 24GR-LD5-48-F1-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Wattage: 48
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 48
Length: 4 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)