Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36"

Item #: 112937

Cat #: 43GT-FJS30ML

UPC: 781180095917

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, FK Ferrule, Transmitted Beam, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, FK Ferrule, Transmitted Beam, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length
Also known as: 781180095917, 43GT-FJS30ML

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Material: Stainless Steel
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Stainless Steel
Jacket: Stainless Steel
Diameter: 3.200 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)