PREDATOR LED 4000K 120-277V SS YOKE WET LOC 10FT 14/3 CORD

Item #: 1129317

Cat #: PLLED-9-4K-10A-AS-66-3-K-GP-1043

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PREDATOR LED 4000K 120-277V SS YOKE WET LOC 10FT 14/3 CORD

Overview

PREDATOR LED 4000K 120-277V SS YOKE WET LOC 10FT 14/3 CORD
Also known as: PLLED-9-4K-10A-AS-66-3-K-GP-1043

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED
Mounting: Yoke
Color: Gray
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)