Unshielded Inductive Proximity Sensor

Item #: 1129261

Cat #: NBN8-12GM50-E2-V1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10-30V DC Operating Voltage. 8 mm Sensing Range. Unshielded 12 mm Thread. PNP N.O. Output. M12 Micro Quick Connect. LED target Indication. 3-Wire & 4-Wire DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.

Overview

10-30V DC Operating Voltage. 8 mm Sensing Range. Unshielded 12 mm Thread. PNP N.O. Output. M12 Micro Quick Connect. LED target Indication. 3-Wire & 4-Wire DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.
Also known as: NBN8-12GM50-E2-V1

Specifications

Type: Inductive, Unshielded, Proximity
Diameter: 12 mm
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Type: Inductive, Unshielded, Proximity
IP/NEMA Rating: IP67
Diameter: 12 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)