LED Wraparound, 44 Watt, 4400 Lumen, 4000K, 120-277V

Item #: 1129234

Cat #: 4WSNLED-LD4-44SL-F-UNV-L840-CD1-U

UPC: 080083804887

Documents & Guides
LED Wraparound, 44 Watt, 4400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wraparound, 44 Watt, 4400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens
Also known as: 080083804887, 4WSNLED-LD4-44SL-F-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)