![WDL 4FT FIXTURE 120V-277V LED 4000K 90 CRI WDL 4FT FIXTURE 120V-277V LED 4000K 90 CRI](https://rexel-cdn.com/products/leiw8image.jpg?i=FBE29FF1-D85A-4390-A1A5-F91F9F0996DE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
WDL 4FT FIXTURE 120V-277V LED 4000K 90 CRI
Overview
WDL 4FT FIXTURE 120V-277V LED 4000K 90 CRI
Also known as: W4-MW49-U
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Length: | 4 ft, 48 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)