Cable Tray, Ladder, Aluminum, 9" Rung Spacing, 12" W x 6" H x 20' L

Item #: 1129022

Cat #: A620B-09-SL20-12-G

UPC:

Documents & Guides
Cable Tray, Ladder, Aluminum, 9" Rung Spacing, 12" Wide x 6" Deep x 20' Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tray, Ladder, Aluminum, 9" Rung Spacing, 12" Wide x 6" Deep x 20' Long
Ladder Type Cable Tray are used to distribute cable and has been designed carefully keeping in mind industrial requirements. These trays are manufactured using top quality material and are available in various sizes.
Also known as: A620B-09-SL20-12-G

Specifications

Width: 12 in
Length: 20 ft
Height: 6 in
Width: 12 in
Height: 6 in
Length: 20 ft

Customer Reviews

No reviews for this product
(0)