Cable Tray, Ladder, Aluminum, 9" Rung Spacing, 24" W x 6" H x 20' L
Item #: 1129021
Cat #: A620B-09-SL20-24-G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder, Aluminum, 9" Rung Spacing, 24" W x 6" H x 20' L
Overview
Cable Tray, Ladder, Aluminum, 9" Rung Spacing, 24" W x 6" H x 20' L
Our technically advanced cable trays are complemented by our tray covers and wire management accessories, as well as our unparalleled logistics management, with an emphasis on customer service. All of our made-to-order cable trays take your application demands and design requests into consideration. They are also built per NEMA standards and certified by UL.
Also known as: A620B-09-SL20-24-G
Specifications
Width: | 24 in |
Length: | 20 ft |
Height: | 6 in |
Width: | 24 in |
Height: | 6 in |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)