Variable Speed Drive, Altivar Process ATV900, ATV930, 30kW, 400-480VAC, Braking Unit, IP21

Item #: 1128962

Cat #: ATV930D30N4

UPC: 785901605065

Variable Speed Drive, Altivar Process ATV900, ATV930, 61.5 Amp, 30 kW, 40 Horse Power, Normal Duty, 22 kW, 30 Horse Power, Heavy Duty, 400 - 480 Volt AC, Braking Unit, IP21
Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar Process ATV900, ATV930, 61.5 Amp, 30 kW, 40 Horse Power, Normal Duty, 22 kW, 30 Horse Power, Heavy Duty, 400 - 480 Volt AC, Braking Unit, IP21
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 30kW/40hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 22kW/30hp for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380V to 480V AC. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures. It is designed to be mounted in vertical position (+/- 10 °) on a wall.
Also known as: 785901605065, ATV930D30N4

Specifications

Wattage: 30 kW, 22 kw
Horsepower: 30, 40
IP/NEMA Rating: IP21
Standards: California Proposition 65
Amps: 61.500
Volts AC Range: 400 - 480
Wattage: 30 kW, 22 kw
IP/NEMA Rating: IP21
Amps: 61.500
Horsepower: 30, 40
Standards: California Proposition 65
Volts AC Range: 400 - 480

Customer Reviews

No reviews for this product
(0)