Variable Speed AC Drive, 11kW, 15HP, 380-480VAC, 3PH, 19.8A

Item #: 1128961

Cat #: ATV930D11N4

UPC: 785901472124

Sign In or Register to view pricing and more.
Variable Speed AC Drive, ATV930, 11 kWatt, 15 Horse Power, Normal Duty, 19.8 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit

Overview

Variable Speed AC Drive, ATV930, 11 kWatt, 15 Horse Power, Normal Duty, 19.8 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Also known as: 785901472124, ATV930D11N4

Specifications

Phase: 3
Horsepower: 15
Family / Style: Altivar
IP/NEMA Rating: IP21
Wattage: 11 kW
Mounting: Wall
Standards: California Proposition 65
Phase: 3
Family / Style: Altivar
Wattage: 11 kW
Standards: California Proposition 65
Horsepower: 15
IP/NEMA Rating: IP21
Mounting: Wall

Customer Reviews

No reviews for this product
(0)