Variable Speed Drive, Altivar Process, ATV930, 110kW, 400-480VAC, W/O Braking Unit, IP00

Item #: 1128959

Cat #: ATV930C11N4C

UPC: 785901014478

Variable Speed Drive, Altivar Process ATV900, ATV930, 150 Horse Power, 110 kW, 400 - 480 Volt AC, W/O Braking Unit, IP00
Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar Process ATV900, ATV930, 150 Horse Power, 110 kW, 400 - 480 Volt AC, W/O Braking Unit, IP00
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 110kW/150HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 90kW/125HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380Vac to 480Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.
Also known as: 785901014478, ATV930C11N4C

Specifications

Type: AC Drive
Horsepower: 150
Wattage: 110 kW
Standards: California Proposition 65
Volts AC Range: 400 - 480
Type: AC Drive
Wattage: 110 kW
Volts AC Range: 400 - 480
Horsepower: 150
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)