STR BLD PLUG 3W 20A 125V HG

Item #: 112892

Cat #: PS5366-XHG

UPC: 785007236798

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Plug 2pole 3wire 20amp 125volt Hospital Grade

Overview

Straight Blade Plug 2pole 3wire 20amp 125volt Hospital Grade
Also known as: 785007236798, PS5366-XHG

Specifications

Color: Black
Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-20P
Color: Black
Type: Straight Blade Plug
Material: Nylon
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)