Control Circuit Transformer 130 VA

Item #: 1128858

Cat #: 1497-BD130

UPC: 889508036465

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1497-BD130 480V/120V 130V

Overview

ALB 1497-BD130 480V/120V 130V
Also known as: 889508036465, 1497-BD130

Specifications

Type: Industrial Control, Transformer
Volt Amps: 130
Secondary Voltage: 120
Primary Voltage: 480
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 130
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)