This product has been discontinued.
LED Ceiling Mount Luminaire, 15W, 850L, 3000K, 120V, White
Item #: 1128828
Cat #: HSFM7-WH-30K9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Mount LED Luminaire, 15 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Overview
Ceiling Mount LED Luminaire, 15 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
The HSFM5 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 60W incandescent downlight, providing 75% energy savings. The HSFM5 is wet location listed and is a cost effective solution for fire rated applications.
Also known as: HSFM7-WH-30K9
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 850 |
Wattage: | 15 |
Color: | White |
Diameter: | 7.500 in |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Ceiling |
Color Temperature: | 3000 (Warm White) |
Wattage: | 15 |
Diameter: | 7.500 in |
Dimmable: | Yes |
Lumens: | 850 |
Color: | White |
Light Technology: | LED |
Mounting: | Ceiling |
Customer Reviews
No reviews for this product
(0)