![Rack Mount Patch Panel, 568A/B Wired, 24-port, 1RU Rack Mount Patch Panel, 568A/B Wired, 24-port, 1RU](https://rexel-cdn.com/products/image.jpg?i=91D93FD0-FB36-4EE3-8957-FB65B3674401&f=420)
Rack Mount Patch Panel, 568A/B Wired, 24-port, 1RU
Item #: 112872
Cat #: DCC2488/110SIX
UPC: 769555015500
Sign In or Register to view pricing and more.
Documents & Guides
Rack Mount Patch Panel, 568A/B Wired, 24-port, 1RU
Overview
Rack Mount Patch Panel, 568A/B Wired, 24-port, 1RU
When Category 6 was introduced to the market, OCC brought a product offering that was designed to exceed industry expectations and surpass the governing standards. We created Category 6 connectivity components that offered patented technology and guaranteed bandwidth performance. OCC's Category 6 patch panels were no exception. Developed to offer true performance, our Category 6 patch panels are truly standards compliant.
Also known as: 769555015500, DCC2488/110SIX
Specifications
Mounting: | Rack |
Color: | Black |
Width: | 19 in |
Size: | 1RMU |
Number of Ports: | 24 |
Mounting: | Rack |
Width: | 19 in |
Number of Ports: | 24 |
Color: | Black |
Size: | 1RMU |
Customer Reviews
No reviews for this product
(0)