Sign In or Register to view pricing and more.
Documents & Guides
TRUEVIEW™ M12™ LED Spot Light, 12V, 3 Light Output Modes, IPX4 Rated, High mode: 750 Lumens for up to 4 hours with M12 XC 4.0 pack, Low Mode: 400 Lumens for up to 8 hours with M12 XC 4.0 pack, Strobe mode: 800 Lumens for up to 8 hours with M12 XC 4.0 pack
Overview
TRUEVIEW™ M12™ LED Spot Light, 12V, 3 Light Output Modes, IPX4 Rated, High mode: 750 Lumens for up to 4 hours with M12 XC 4.0 pack, Low Mode: 400 Lumens for up to 8 hours with M12 XC 4.0 pack, Strobe mode: 800 Lumens for up to 8 hours with M12 XC 4.0 pack
Spots farther, lasts longer – the new TRUEVIEW™ M12™ LED spot light gives professionals the most portable, high performance spotlight to illuminate, identify, and diagnose on and off the jobsite. The 2353-20 has a beam distance of 700 Yd., offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. The M12™ LED spot light can run for up to 4 hours in its high mode with an M12™ REDLITHIUM™ XC 4.0 battery pack, and up to 8 hours in low and strobe modes. The 2353-20 is impact and water resistant to survive professional use, and it features an impact-resistant lens cover. Its high quality LED never needs to be replaced, and is backed by a Limited Lifetime Warranty.
Also known as: 045242366606, 2353-20
Specifications
Lumens: | 400 |
Type: | Work Light, LED |
Lumens: | 400 |
Type: | Work Light, LED |
Customer Reviews
No reviews for this product
(0)