Miniature Circuit Breaker - 1 Pole

Item #: 1128579
Cat #: SU201M-Z5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 5A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 5A, 1P Ul489
Also known as: SU201M-Z5

Specifications

Amps: 5
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 5
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve Z

Customer Reviews

No reviews for this product
(0)