Ladder Cable Tray, 2" H x 12" W x 10' L, Type 304 Stainless Steel

Item #: 1128566

Cat #: CF54/300IN304L

UPC: 800388000407

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Cable Tray, 2 Inch High x 12 Inch Wide x 10 Feet Long, Type 304 Stainless Steel

Overview

Ladder Cable Tray, 2 Inch High x 12 Inch Wide x 10 Feet Long, Type 304 Stainless Steel
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388000407, CF54/300IN304L

Specifications

Width: 12 in
Depth: 2 in
Length: 10 ft
Material: 304 Stainless Steel
Width: 12 in
Length: 10 ft
Depth: 2 in
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)