4' 15W T8 LED Lamp, 35K

Item #: 1128542

Cat #: T8T435-15

UPC: 857130006637

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T8 DIRECT WIRE 4 FOOT 3500K 15W

Overview

T8 DIRECT WIRE 4 FOOT 3500K 15W
Also known as: 857130006637, T8T435-15

Specifications

Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Lumens: 1950
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Wattage: 15
Color Rendering Index (CRI): 80
Lumens: 1950
Light Technology: LED
Type: Ballast Bypass (Type B)
Length: 4 ft, 48 in
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)