7W PAR20 LED Lamp, 40K ***Discontinued***

Item #: 1128529

Cat #: 7PAR20/LED/F40/840/E26/GL/DIM-120V

UPC: 046677471156

Sign In or Register to view pricing and more.
Documents & Guides
LED Single Optic Lamp, 7 Watt, 120 Volt, 80 CRI, Dimmable, 4000K ***Discontinued***

Overview

LED Single Optic Lamp, 7 Watt, 120 Volt, 80 CRI, Dimmable, 4000K ***Discontinued***
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677471156, 7PAR20/LED/F40/840/E26/GL/DIM-120V

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Wattage: 7
Shape: PAR20 (Sealed Beam)
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)