This product has been discontinued.
16W PAR38 LED Lamp, 27K
Item #: 1128528
Cat #: 16PAR38/AMB/F40/827/DIM-ULW
UPC: 046677467722
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.
Also known as: 046677467722, 16PAR38/AMB/F40/827/DIM-ULW
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Wattage: | 16 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Wattage: | 16 |
Lumens: | 1200 |
Dimmable: | Yes |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)