Slotted Wiring Duct, 4"x3", NA, White

Item #: 1128428

Cat #: 181-43006

UPC: 089306295280

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 4" x 3", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 4" x 3", Non-Adhesive, PVC, White, 120ft/Carton
Slotted wall duct features break-away fingers which provide additional access for wire leads. 
Also known as: 089306295280, 181-43006

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)