12X12 END CAP N1

Item #: 112820

Cat #: AB-1212EP

UPC: 707353018392

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-1212EP 12X12 END CAP N1

Overview

AUS AB-1212EP 12X12 END CAP N1
Also known as: 707353018392, AB-1212EP

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)