LED High Bay, 131W, 5000K
Item #: 1128095
Cat #: HBLED-LD5-18SE-W-UNV-L850-ED2-U
UPC: 080083785766
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, 131 Watts, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 18,000
Overview
LED High Bay, 131 Watts, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 18,000
The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.
Also known as: 080083785766, HBLED-LD5-18SE-W-UNV-L850-ED2-U
Specifications
Color Temperature: | 5000 (Bright White) |
Type: | Industrial |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 80 |
Lumens: | 18000 |
Light Technology: | LED |
Size: | 2 x 4 ft. |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Lumens: | 18000 |
Size: | 2 x 4 ft. |
Type: | Industrial |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)