LED Troffer, 2x4, 30 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 1128086

Cat #: 24CZ-LD5-40SE-UNV-L840-CD1-U

UPC: 080083787265

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x4, 30 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Troffer, 2x4, 30 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Also known as: 080083787265, 24CZ-LD5-40SE-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Lumens: 4000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 4000
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)