LED Troffer, 2x2, 40 Watt, 4300 Lumen, 4000K, 120-277V

Item #: 1128084

Cat #: 22GR-LD5-43-F1-UNV-L840-CD1-U

UPC: 080083798636

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x2, 40 Watt, 4300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 40 Watt, 4300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications.
Also known as: 080083798636, 22GR-LD5-43-F1-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Lumens: 4300
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4300
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)