
Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Single End SUPER Q Frosted Finish Mini Can 150Watt 120Volt (ETH) *Sylvania Part # 58736*
Overview
Tungsten Halogen Single End SUPER Q Frosted Finish Mini Can 150Watt 120Volt (ETH) *Sylvania Part # 58736*
Also known as: 046135587368, 150Q/MC(ETH)-120V
Specifications
Base: | Mini Candelabra Screw (E11) |
Shape: | T4 (Tubular) |
Color Temperature: | 2950 (Warm White) |
ANSI Code: | ETH |
Volts AC: | 120 |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Wattage: | 150 |
Lumens: | 2700 |
Light Technology: | Halogen |
Base: | Mini Candelabra Screw (E11) |
Color Temperature: | 2950 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 2700 |
Shape: | T4 (Tubular) |
ANSI Code: | ETH |
Color: | Frosted |
Wattage: | 150 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)