2x4 Center Lens LED Troffer, 5000 Lumens, 3500K, 120-277V
Item #: 1127975
Cat #: CCL24-5035
UPC: 078531127527
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2x4 Center Lens LED Troffer, 5000 Lumens, 3500K, 120-277 Volt, 0-10V Dimming, 80+ CRI
Overview
2x4 Center Lens LED Troffer, 5000 Lumens, 3500K, 120-277 Volt, 0-10V Dimming, 80+ CRI
Also known as: 078531127527, CCL24-5035
Specifications
Mounting: | Recessed |
Lumens: | 5000 |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 43.900 |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 5000 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Wattage: | 43.900 |
Customer Reviews
No reviews for this product
(0)