Load Center, Homeline, 30/60, Breaker, 200A, Plug on Neutral, Value Pack

Item #: 1127903

Cat #: HOM3060M200PQCVP

UPC: 785901641407

Sign In or Register to view pricing and more.
Load Center, Homeline, 30 Space, 60 Circuit, Main Breaker, 225 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar, Value Pack, 3 x HOM120, 2 x HOM230

Overview

Load Center, Homeline, 30 Space, 60 Circuit, Main Breaker, 225 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar, Value Pack, 3 x HOM120, 2 x HOM230
Also known as: 785901641407, HOM3060M200PQCVP

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Poles: 2
Family / Style: Homeline
Spaces: 30
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Type: Main Breaker
Mounting: Flush, Surface
Family / Style: Homeline
Circuits: 60
Phase: 1
Standards: California Proposition 65
Amps: 200
Poles: 2
Spaces: 30
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)