This product may not be available in all locations.
2
more
Load Center, Homeline, 30/60, MLO, 225VAC, Plug on Neutral, Qwik-Grip
Item #: 1127888
Cat #: HOM3060L225PQGC
UPC: 785901775720
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 30 Space 60 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar, Convertible to QOM 22 kAIC, Main Breaker, Qwik-Grip
Overview
Load Center, Homeline, 30 Space 60 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar, Convertible to QOM 22 kAIC, Main Breaker, Qwik-Grip
Also known as: 785901775720, HOM3060L225PQGC
Specifications
Type: | Main Breaker |
Family / Style: | Homeline |
Spaces: | 30 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Spaces: | 30 |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)