This product may not be available in all locations.
2
more
![Load Center, Homeline, 30/60, Breaker, 200A, Plug on Neutral Load Center, Homeline, 30/60, Breaker, 200A, Plug on Neutral](https://rexel-cdn.com/products/pdocrefhom3060m200pqcdapfiletyperendition4000png.jpg?i=015D503C-1A0A-4C29-871F-5BFB0F2CCAE5&f=420)
Load Center, Homeline, 30/60, Breaker, 200A, Plug on Neutral
Item #: 1127886
Cat #: HOM3060M200PQC
UPC: 785901970408
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 30 Space 60 Circuit, Main Breaker, 225 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar
Overview
Load Center, Homeline, 30 Space 60 Circuit, Main Breaker, 225 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar
Also known as: 785901970408, HOM3060M200PQC
Specifications
Type: | Main Breaker |
Amps: | 200 |
Family / Style: | Homeline |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 200 |
Circuits: | 60 |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)