This product may not be available in all locations.
2
more
Load Center, QO Line, 30, MLO, 200A, Quik-Grip, Plug on Neutral
Item #: 1127883
Cat #: QO130L200PQG
UPC: 785901774341
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, QO Line, 30 Space 30 Circuit, Main Lug Only, 200 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar
Overview
Load Center, QO Line, 30 Space 30 Circuit, Main Lug Only, 200 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar
Also known as: 785901774341, QO130L200PQG
Specifications
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Family / Style: | QO |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)