Threaded Conduit Nipple, 4" x 10", Steel

Item #: 1127783

Cat #: RN-400-1000

UPC: 835243053717

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 4 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243053717, RN-400-1000

Specifications

Material: Steel
Diameter: 4 in
Length: 10 in
Material: Steel
Length: 10 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)