This product may not be available in all locations.

Relay, Basic, Machine Tool, 8P, 4NO, 4NC, 120VAC Coil
Item #: 112774
Cat #: BF44F
UPC: 786678173283
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Basic, BF Series, Machine Tool, 8-Pole, 4 Normally Open, 4 Normally Closed, 120 Volt AC Coil
Overview
Relay, Basic, BF Series, Machine Tool, 8-Pole, 4 Normally Open, 4 Normally Closed, 120 Volt AC Coil
Also known as: 786678173283, BF44F
Specifications
Volts AC Control: | 120 |
Amps: | 10 |
Poles: | 8 |
Mounting: | Surface |
Type: | Power Relay |
Volts AC Control: | 120 |
Poles: | 8 |
Type: | Power Relay |
Amps: | 10 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)