4' 14W T8 LED Lamp, 40K

Item #: 1127706

Cat #: 14T8/48-4000-IF-10/1-EASYSMART

UPC: 046677466473

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Easy Smart Technology, Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46647-4 * Mdl#: 9290012813, DLC ID # PGK4JU7F * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.

Overview

Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Easy Smart Technology, Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46647-4 * Mdl#: 9290012813, DLC ID # PGK4JU7F * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.
Philips InstantFit lamp with EasySmart technology means easy upgrade to smart lighting system without re-wiring the fixtures. 2.4GHz mesh networking techology allows integration with a variety of control devices wirelessly, such as sensor and switch, to achieve even more energy saving and enhance flexibility in your space. Through dimming, occupancy sensing and/or daylight harvesting, lamps deliver 50% or more energy saving thanks to EasySmart technology.
Also known as: 046677466473, 14T8/48-4000-IF-10/1-EASYSMART

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2100
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Dimmable: Yes
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)