4' 14W T8 LED Lamp, 35K

Item #: 1127702

Cat #: 14T8/48-3500-IF-10/1-EASYSMART

UPC: 046677466466

Sign In or Register to view pricing and more.
Dimmable LED Lamp with Easy Smart Technology, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), , Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46646-6 * Mdl. #: 9290012812 * DLC ID # P4T5JGUP * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.

Overview

Dimmable LED Lamp with Easy Smart Technology, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), , Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46646-6 * Mdl. #: 9290012812 * DLC ID # P4T5JGUP * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.
Philips InstantFit lamp with EasySmart technology means easy upgrade to smart lighting system without re-wiring the fixtures. 2.4GHz mesh networking techology allows integration with a variety of control devices wirelessly, such as sensor and switch, to achieve even more energy saving and enhance flexibility in your space. Through dimming, occupancy sensing and/or daylight harvesting, lamps deliver 50% or more energy saving thanks to EasySmart technology.
Also known as: 046677466466, 14T8/48-3500-IF-10/1-EASYSMART

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Lumens: 2000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)