4' 14W T8 LED Lamp, 30K

Item #: 1127701

Cat #: 14T8/48-3000-IF-10/1-EASYSMART

UPC: 046677466459

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Easy Smart Technology, Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46645-8* Mdl#: 9290012811, DLC ID # PD16FKSN * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.

Overview

Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Easy Smart Technology, Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46645-8* Mdl#: 9290012811, DLC ID # PD16FKSN * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.
The MasterClass InstantFit TLED is a great LED solution suitable for replacing T8 fluorescent lamps, using the existing ballast. MasterClass TLEDs feature a shatterresistant polycarbonate construction, 70,000 hour life and a standard 7-year limited warranty. When maximum energy savings and long life are needed, Philips MasterClass TLED are the solution.
Also known as: 046677466459, 14T8/48-3000-IF-10/1-EASYSMART

Specifications

Lumens: 1800, 2000, 2700
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Volts AC: 347
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800, 2000, 2700
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)