CH 3/4-inch main loadcenter, 10kAIC

Item #: 1127659

Cat #: CH42H3200R

UPC: 782113098289

Sign In or Register to view pricing and more.
CH 3/4-inch main loadcenter, three-phase, 10kAIC, 42 circuits, 42-pole, #2/0-300 kcmil wire, 200A, NEMA 3R

Overview

CH 3/4-inch main loadcenter, three-phase, 10kAIC, 42 circuits, 42-pole, #2/0-300 kcmil wire, 200A, NEMA 3R
Also known as: 782113098289, CH42H3200R

Specifications

Spaces: 42
Family / Style: CH
Material: Copper
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Spaces: 42
Material: Copper
Interrupt Rating AC: 10 kA
Family / Style: CH
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)