
7/8" SDS Plus Rotary Hammer Kit
Item #: 1127653
Cat #: 5262-21
UPC: 045242244539
Documents & Guides
Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit. Voltage: 120V AC. Amps: 8.0. Max Capacity: 7/8". Impact Energy: 1.8 ft-lbs. No Load RPM: 0-1,500. No Load BPM: 0-5,625. Handle Style: D-Handle. Thin Wall Core Bit Capacity: 2-1/2". Tool Length: 17" Tool Weight: 5.8 lbs.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit. Voltage: 120V AC. Amps: 8.0. Max Capacity: 7/8". Impact Energy: 1.8 ft-lbs. No Load RPM: 0-1,500. No Load BPM: 0-5,625. Handle Style: D-Handle. Thin Wall Core Bit Capacity: 2-1/2". Tool Length: 17" Tool Weight: 5.8 lbs.
Get up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 1 in. SDS-Plus D-handle rotary hammer lasts longer and drills faster than other tools in its class. With a powerful 8 amp motor, it delivers 0-1, 620 RPM, 0-5,860 BPM and 2.1 ft-lbs of torque. You’ll get superior drilling speed without sacrificing the power needed to drill larger holes. At just 6.1 Lbs., this rotary hammer is easy to use and helps avoid user fatigue. A mechanical clutch protects the motor when the bit binds, and three-mode operation offers maximum versatility. The kit includes a side handle, depth rod and carrying case.
Also known as: 045242244539, 5262-21
Specifications
Amps: | 8 |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)