Contact Kit, Size 4, Type 5210, Copper, Moving/Stationary
Item #: 1127633
Cat #: HC17279000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Contact Kit, Size 4, Type 5210, Copper, Moving/Stationary
Overview
Contact Kit, Size 4, Type 5210, Copper, Moving/Stationary
Also known as: HC17279000
Specifications
Poles: | 3 |
Type: | Contact Kit |
Mounting: | Device |
Size: | 4 |
Material: | Copper |
Poles: | 3 |
Mounting: | Device |
Material: | Copper |
Type: | Contact Kit |
Size: | 4 |
Customer Reviews
No reviews for this product
(0)