Ground Bushing With Lug, 4" Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

Item #: 1127550

Cat #: GB400BGL

UPC: 66236420453

Sign In or Register to view pricing and more.
Documents & Guides
Ground Bushing With Lug, Threaded, 4 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 4 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish
American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.
Also known as: 66236420453, GB400BGL

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)