Electrician's SPEED SLOT® Arbored Hole Saw Kit, 6 Piece, 7/8" - 2-1/2"
Item #: 1127549
Cat #: 34081600AE
UPC: 082472340815
Sign In or Register to view pricing and more.
Documents & Guides
Electrician's SPEED SLOT® Arbored Hole Saw Kit, 6 Piece, Hole Saw Sizes : 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Overview
Electrician's SPEED SLOT® Arbored Hole Saw Kit, 6 Piece, Hole Saw Sizes : 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
The Lenox Industrial Tools 34081600AE - Electrician's 6 Piece Arbored Hole Saw Kit features the 6 most poluar hole saw sizes for Electrian applications. Each holes saw comes mounted on an arbor with the pilot drill installed for quick, out of the box use. The kit contains 3/4, 7/8-Inch, 1-1/8-Inch, 1-1/2-Inch, 1-3/4-Inch and 2-1/4-Inch Bi-Metal Hole Saws with Lenox's patented tooth design. The kit's case has a durable construction that resists damage caused by drops and tough work place environments. The case also has metal latches and pin hinges that close the case tightly and securely and is lockable with a standard padlock.
Also known as: 082472340815, 34081600AE
Specifications
Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in |
Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in |
Customer Reviews
No reviews for this product
(0)