MINIATURE CIRCUIT BREAKER 480Y/277V 15A

Item #: 112752

Cat #: EGB34015

UPC: 78590131113

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 15A,15A,35kA,Bolt-On,E frame,E-Frame,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 15A,15A,35kA,Bolt-On,E frame,E-Frame,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E Frame, circuit breaker, 15 A, 3 pole, 480Y/277 V, 35/65 kA, bolt on
Also known as: 78590131113, EGB34015

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 15
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)