![Professional Tool Backpack Professional Tool Backpack](https://rexel-cdn.com/products/gre015826.jpg?i=AC193453-9C83-473F-A414-62B88CE820CF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Tool Backpack, Material: Polyester and Nylon, 30 Pockets , 2 Zippered Compartments, Thermoformed Molded Safety Pocket, H x L x W: 205" x 17" x 10"
Overview
Tool Backpack, Material: Polyester and Nylon, 30 Pockets , 2 Zippered Compartments, Thermoformed Molded Safety Pocket, H x L x W: 205" x 17" x 10"
Personalized Name Plate: Customize your bag with a personalized embroidered name plate
Poly & Nylon Ripstop Construction: Makes for a durable, long lasting, and lightweight bag
Impact Resistant Waterproof Plastic Bottom: Keeps tools and bag protected from the elements
Green Interior: High tool visibility
High Visibility Reflective Piping: Helps locate your tool bag in dark work spaces
30 Universal Double Stitched Pockets: Heavy duty pockets for ultimate tool storage & organization
2 Separate Zippered Compartments: For Easier tool organization – second zippered compartment allows for easy storage of power drill, batteries, chargers, & etc.
Large Supported Front Pocket: Conveniently carries fish tape or hard hat
Thermoformed Molded Safety Pocket: Keep safety glasses and other small valuables safe in the work environment
Formed Steel Hanging Hook: Hang your bag for easy access
S-Strap Shoulder Strap: Ergonomically designed fit to distribute weight evenly
Padded Lumbar Support: Reduces back strain when carrying a loaded backpack
Also known as: 783310064060, 0158-26
Specifications
Height: | 20 1/2 in |
Length: | 17 in |
Type: | Tool Bag, Backpack |
Width: | 10 in |
Height: | 20 1/2 in |
Type: | Tool Bag, Backpack |
Length: | 17 in |
Width: | 10 in |
Customer Reviews
No reviews for this product
(0)