Filter Fan, Side Mount, 24V, 12 CFM, Light Gray

Item #: 1127475

Cat #: HF0524514

UPC: 783510342326

Sign In or Register to view pricing and more.
Filter Fan, Side Mount, HF05 Series, 24 Volt, 12 CFM, Light Gray

Overview

Filter Fan, Side Mount, HF05 Series, 24 Volt, 12 CFM, Light Gray
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Also known as: 783510342326, HF0524514

Specifications

Color: Light Gray
Material: Plastic
Volts AC: 24
Color: Light Gray
Volts AC: 24
Material: Plastic

Customer Reviews

No reviews for this product
(0)