Absorbent Pads, 15"X19", 100/Box

Item #: 112744

Cat #: MRO100

UPC: 662706221013

Sign In or Register to view pricing and more.
Documents & Guides
Absorbent Pads, 12” x 19”, 3-Ply, Durable (15-27 lbs), 100 Per Box.

Overview

Absorbent Pads, 12” x 19”, 3-Ply, Durable (15-27 lbs), 100 Per Box.
MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids and are sspecifically designed for continuous leaks and larger spills so you use less material. 3-ply Meltblown Polypropylene construction is designed for general industrial applications and perforations provide cost control and reduce waste by allowing you to use only what you need.
Also known as: 662706221013, MRO100

Specifications

Type: Dry Towel, Cleaner
Color: Gray
Material: Polypropylene
Type: Dry Towel, Cleaner
Material: Polypropylene
Color: Gray

Customer Reviews

No reviews for this product
(0)