PHUZION GENERAL 24K LUMENS 120-277

Item #: 1127424

Cat #: PHG-24L-5K-70CRI-AS-P-L-WGG-CD-5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL 24K LUMENS 5000K CCT 70 CRI AUTO SENSING 120-277 PENDANT ENTRY SUPER DURABLE SATIN NICKEL WIDE GLASS

Overview

PHUZION GENERAL 24K LUMENS 5000K CCT 70 CRI AUTO SENSING 120-277 PENDANT ENTRY SUPER DURABLE SATIN NICKEL WIDE GLASS
Also known as: PHG-24L-5K-70CRI-AS-P-L-WGG-CD-5

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)