This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor Head, E51, 0.51 in range, Top Sensing, Shielded, Alternate frequency
Overview
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor Head, E51, 0.51 in range, Top Sensing, Shielded, Alternate frequency
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113344911, E51DT2
Specifications
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)